Zoro Homepage

Translucent 1000mL Wash Bottle, PK5

  • Mfr # 3UUP9

  • Zoro # G4191397


product price: $47.89
/pk 5, $9.58/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
90 mm
Capacity
1000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UUP9
Zoro #
G4191397
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
90 mm
Labware Height - Metric
209 mm
Labware Height - English
8.2 in
Height
10-5/8"
Mouth Size
Wide
Body Diameter
90 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
1000mL
Labware Closure Material
Polypropylene
Labware Closure Color
Green
Labware Clarity
Translucent
Wash Bottle Style
Standard Spout
Vented/Nonvented
Nonvented
Color
Translucent
Opacity
Translucent
Spout Style
Standard Spout
Labware Capacity - Metric
1,000 mL
Venting
Non-Vented
Bottle Material
LDPE
Labware Imprinting
No Imprinting
Labware Body Material
LDPE
Labware Body Color
Clear
Cap Color
Green
Labware Basic Material
Plastic
Labware Capacity - English
32 oz
Cap Material
Polypropylene
Imprinting
No Imprinting
Basic Material
Plastic
Closure Color
Green
Body Color
Clear
Clarity
Transparent
Numbers of Bottles Included
5
Closure Style
Screw On
Closure Included
Yes
Body Material
LDPE
Product Type
Wash Bottle
Capacity - English
33.81 fl oz
Capacity - Metric
1 L

Description

Wash Bottle, Capacity - Metric 1 L, Imprinting No Imprinting, Capacity - English 33.81 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 90 mm, Closure Color Green, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.