Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent 1000mL Wash Bottle, PK5

  • Mfr # 3UUR3

  • Zoro # G3969691


product price: $45.35
/pk 5, $9.07/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
90 mm
Capacity
1000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UUR3
Zoro #
G3969691
UPC #
-
Country of Origin
China

Dimensions

Diameter
90 mm
Labware Height - Metric
209 mm
Height
10-5/8"
Labware Height - English
8.2 in
Body Diameter
90 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
1000mL
Labware Capacity - Metric
1,000 mL
Cap Color
Red
Spout Style
Standard Spout
Venting
Non-Vented
Color
Translucent
Labware Clarity
Translucent
Labware Body Color
Clear
Labware Basic Material
Plastic
Bottle Material
LDPE
Vented/Nonvented
Nonvented
Labware Imprinting
No Imprinting
Wash Bottle Style
Standard Spout
Labware Capacity - English
32 oz
Labware Body Material
LDPE
Labware Closure Color
Red
Labware Closure Material
Polypropylene
Opacity
Translucent
Cap Material
Polypropylene
Imprinting
No Imprinting
Body Color
Clear
Body Material
LDPE
Clarity
Transparent
Basic Material
Plastic
Numbers of Bottles Included
5
Capacity - English
33.81 fl oz
Capacity - Metric
1 L
Closure Included
Yes
Product Type
Wash Bottle
Closure Style
Screw On
Closure Color
Red

Description

Wash Bottle, Capacity - Metric 1 L, Imprinting No Imprinting, Capacity - English 33.81 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 90 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.