Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, 250 mL. Wash Bottle, PK5

  • Mfr # 506485-0002

  • Zoro # G7594483


product price: $46.55
/pk 5, $9.31/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
60 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506485-0002
Zoro #
G7594483
UPC #
-
Country of Origin
China

Dimensions

Diameter
60 mm
Labware Height - English
5.7 in
Labware Height - Metric
145 mm
Height
8-1/8"
Body Diameter
60 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
250ml
Vented/Nonvented
Vented
Labware Imprinting
Ethanol
Labware Clarity
Translucent
Imprinting
Ethanol
Labware Body Material
LDPE
Cap Material
Polypropylene
Labware Body Color
Clear
Spout Style
Standard Spout
Wash Bottle Style
Standard Spout
Bottle Material
LDPE
Labware Capacity - Metric
250 mL
Cap Color
Orange
Opacity
Translucent
Labware Capacity - English
8 oz
Venting
Vented
Color
Translucent
Labware Basic Material
Plastic
Labware Closure Color
Orange
Labware Closure Material
Polypropylene
Standards
NFPA
Body Material
LDPE
Basic Material
Plastic
Closure Style
Screw On
Capacity - English
8.45 fl oz
Product Type
Wash Bottle
Capacity - Metric
250 mL
Body Color
Clear
Closure Color
Orange
Closure Included
Yes
Numbers of Bottles Included
5
Clarity
Transparent

Description

Wash Bottle, Capacity - Metric 250 mL, Imprinting Ethanol, Capacity - English 8.45 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 60 mm, Closure Color Orange, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards NFPA, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.