Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, 250 mL. Wash Bottle, PK5

  • Mfr # 506485-0004

  • Zoro # G6549261


product price: $41.99
/pk 5, $8.40/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
60 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506485-0004
Zoro #
G6549261
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
60 mm
Labware Height - Metric
145 mm
Height
8-1/8"
Labware Height - English
5.7 in
Mouth Size
Wide
Body Diameter
60 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
250ml
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Spout Style
Standard Spout
Labware Capacity - Metric
250 mL
Opacity
Translucent
Labware Imprinting
Methanol
Labware Closure Color
Green
Cap Color
Green
Wash Bottle Style
Integrated Spout
Labware Clarity
Translucent
Bottle Material
LDPE
Venting
Vented
Imprinting
Methanol
Labware Body Material
LDPE
Color
Translucent
Vented/Nonvented
Vented
Labware Basic Material
Plastic
Labware Capacity - English
8 oz
Cap Material
Polypropylene
Standards
NFPA
Product Type
Wash Bottle
Closure Style
Screw On
Clarity
Transparent
Closure Color
Green
Capacity - Metric
250 mL
Closure Included
Yes
Body Color
Clear
Basic Material
Plastic
Numbers of Bottles Included
5
Capacity - English
8.45 fl oz
Body Material
LDPE

Description

Wash Bottle, Capacity - Metric 250 mL, Imprinting Methanol, Capacity - English 8.45 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 60 mm, Closure Color Green, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards NFPA, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.