Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, 250 mL. Wash Bottle, PK5

  • Mfr # 506485-0005

  • Zoro # G6620932


product price: $42.95
/pk 5, $8.59/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
60 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506485-0005
Zoro #
G6620932
UPC #
-
Country of Origin
China

Dimensions

Diameter
60 mm
Height
8-1/8"
Labware Height - English
5.7 in
Labware Height - Metric
145 mm
Mouth Size
Wide
Body Diameter
60 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
250ml
Spout Style
Standard Spout
Labware Closure Color
Assorted
Labware Body Color
Clear
Labware Body Material
LDPE
Labware Basic Material
Plastic
Labware Capacity - Metric
250 mL
Labware Capacity - English
8 oz
Cap Color
Assorted
Labware Imprinting
Acetone, Ethanol, Isopropanol, Methanol, Write-On
Color
Translucent
Venting
Vented
Cap Material
Polypropylene
Wash Bottle Style
Integrated Spout
Bottle Material
LDPE
Imprinting
Acetone, Ethanol, Isopropanol, Methanol, Write-On
Labware Closure Material
Polypropylene
Labware Clarity
Translucent
Opacity
Translucent
Vented/Nonvented
Vented
Standards
NFPA
Closure Color
Assorted
Basic Material
Plastic
Numbers of Bottles Included
5
Capacity - English
8.45 fl oz
Product Type
Wash Bottle
Body Material
LDPE
Closure Included
Yes
Closure Style
Screw On
Body Color
Clear
Clarity
Transparent
Capacity - Metric
250 mL

Description

Wash Bottle, Capacity - Metric 250 mL, Imprinting Acetone, Ethanol, Isopropanol, Methanol, Write-On, Capacity - English 8.45 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 60 mm, Closure Color Assorted, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards NFPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.