Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent 250mL Wash Bottle, PK5

  • Mfr # 3UUN6

  • Zoro # G4001846


product price: $42.89
/pk 5, $8.58/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
60 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3UUN6
Zoro #
G4001846
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
60 mm
Labware Height - English
5.7 in
Height
8-3/16"
Labware Height - Metric
145 mm
Mouth Size
Wide
Body Diameter
50 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
250ml
Labware Capacity - Metric
250 mL
Labware Imprinting
No Imprinting
Opacity
Translucent
Venting
Non-Vented
Bottle Material
LDPE
Vented/Nonvented
Nonvented
Spout Style
Standard Spout
Labware Closure Color
White
Labware Body Material
LDPE
Wash Bottle Style
Standard Spout
Labware Body Color
Clear
Color
Translucent
Labware Capacity - English
8 oz
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Cap Material
Polypropylene
Labware Clarity
Translucent
Cap Color
Natural
Imprinting
No Imprinting
Basic Material
Plastic
Body Color
Clear
Capacity - Metric
250 mL
Closure Included
Yes
Capacity - English
8.45 fl oz
Clarity
Transparent
Closure Style
Screw On
Product Type
Wash Bottle
Numbers of Bottles Included
5
Closure Color
White
Body Material
LDPE

Description

Wash Bottle, Capacity - Metric 250 mL, Imprinting No Imprinting, Capacity - English 8.45 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 50 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.