Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, 500 mL. Wash Bottle, PK5

  • Mfr # 506495-0004

  • Zoro # G6629384


product price: $45.89
/pk 5, $9.18/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
75 mm
Capacity
500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
506495-0004
Zoro #
G6629384
UPC #
-
Country of Origin
China

Dimensions

Diameter
75 mm
Height
9"
Labware Height - Metric
165 mm
Labware Height - English
6.5 in
Body Diameter
75 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
500mL
Labware Basic Material
Plastic
Cap Color
Green
Labware Imprinting
Methanol
Color
Translucent
Venting
Vented
Wash Bottle Style
Standard Spout
Vented/Nonvented
Vented
Labware Capacity - English
16 oz
Labware Body Material
LDPE
Opacity
Translucent
Imprinting
Methanol
Labware Closure Color
Green
Bottle Material
LDPE
Labware Closure Material
Polypropylene
Cap Material
Polypropylene
Labware Clarity
Translucent
Labware Body Color
Clear
Spout Style
Standard Spout
Labware Capacity - Metric
500 mL
Standards
NFPA
Closure Style
Screw On
Product Type
Wash Bottle
Body Color
Clear
Closure Color
Green
Basic Material
Plastic
Capacity - English
16.9 fl oz
Body Material
LDPE
Closure Included
Yes
Capacity - Metric
500 mL
Numbers of Bottles Included
5
Clarity
Transparent

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Methanol, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 75 mm, Closure Color Green, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards NFPA, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.