Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, 500 mL. Wash Bottle, PK5

  • Mfr # 506495-0005

  • Zoro # G6994662


product price: $49.59
/pk 5, $9.92/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
75 mm
Capacity
500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506495-0005
Zoro #
G6994662
UPC #
-
Country of Origin
China

Dimensions

Diameter
75 mm
Height
9"
Labware Height - Metric
165 mm
Labware Height - English
6.5 in
Body Diameter
75 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Vented/Nonvented
Vented
Labware Clarity
Translucent
Cap Color
Assorted
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Wash Bottle Style
Standard Spout
Spout Style
Standard Spout
Imprinting
Acetone, Ethanol, Isopropanol, Methanol, Write-On
Color
Translucent
Labware Closure Color
Assorted
Labware Capacity - Metric
500 mL
Bottle Material
LDPE
Labware Imprinting
Acetone, Ethanol, Isopropanol, Methanol, Write-On
Labware Basic Material
Plastic
Cap Material
Polypropylene
Venting
Vented
Labware Body Material
LDPE
Opacity
Translucent
Labware Capacity - English
16 oz
Standards
NFPA
Capacity - English
16.9 fl oz
Body Color
Clear
Basic Material
Plastic
Body Material
LDPE
Capacity - Metric
500 mL
Closure Style
Screw On
Product Type
Wash Bottle
Closure Color
Assorted
Closure Included
Yes
Numbers of Bottles Included
5
Clarity
Transparent

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Acetone, Ethanol, Isopropanol, Methanol, Write-On, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 75 mm, Closure Color Assorted, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards NFPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.