Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle 250mL, , PK5

  • Mfr # 506485-0001

  • Zoro # G8528116


product price: $48.89
/pk 5, $9.78/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
60 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506485-0001
Zoro #
G8528116
UPC #
-
Country of Origin
China

Dimensions

Diameter
60 mm
Labware Height - English
5.7 in
Height
8-1/8"
Labware Height - Metric
145 mm
Body Diameter
60 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
250ml
Labware Capacity - English
8 oz
Labware Imprinting
Acetone
Spout Style
Standard Spout
Labware Closure Material
Polypropylene
Wash Bottle Style
Standard Spout
Cap Material
Polypropylene
Labware Body Material
LDPE
Labware Basic Material
Plastic
Color
Translucent
Labware Capacity - Metric
250 mL
Labware Body Color
Clear
Imprinting
Acetone
Venting
Vented
Labware Closure Color
Red
Vented/Nonvented
Vented
Opacity
Translucent
Cap Color
Red
Bottle Material
LDPE
Labware Clarity
Translucent
Standards
NFPA
Basic Material
Plastic
Clarity
Transparent
Capacity - Metric
250 mL
Closure Style
Screw On
Body Material
LDPE
Numbers of Bottles Included
5
Capacity - English
8.45 fl oz
Closure Color
Red
Body Color
Clear
Product Type
Wash Bottle
Closure Included
Yes

Description

Wash Bottle, Capacity - Metric 250 mL, Imprinting Acetone, Capacity - English 8.45 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 60 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards NFPA, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.