Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle 500mL, , PK5

  • Mfr # 506495-0001

  • Zoro # G8528134


product price: $48.99
/pk 5, $9.80/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
75 mm
Capacity
500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
506495-0001
Zoro #
G8528134
UPC #
-
Country of Origin
China

Dimensions

Diameter
75 mm
Height
9"
Labware Height - English
8.2 in
Labware Height - Metric
209 mm
Body Diameter
75 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Labware Closure Material
Polypropylene
Labware Body Material
LDPE
Labware Body Color
White
Spout Style
Standard Spout
Labware Imprinting
Acetone
Labware Closure Color
Red
Cap Color
Red
Bottle Material
LDPE
Labware Capacity - English
16 oz
Opacity
Translucent
Wash Bottle Style
Standard Spout
Vented/Nonvented
Vented
Labware Basic Material
Plastic
Color
Translucent
Labware Capacity - Metric
500 mL
Labware Clarity
Translucent
Venting
Vented
Cap Material
Polypropylene
Imprinting
Acetone
Standards
NFPA
Body Material
LDPE
Clarity
Translucent
Closure Included
Yes
Closure Style
Screw On
Body Color
White
Basic Material
Plastic
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL
Product Type
Wash Bottle
Closure Color
Red
Numbers of Bottles Included
5

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Acetone, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 75 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw On, Numbers of Bottles Included 5, Standards NFPA, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.