Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle 500mL, , PK5

  • Mfr # 506495-0003

  • Zoro # G8528152


product price: $49.29
/pk 5, $9.86/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
75 mm
Capacity
500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506495-0003
Zoro #
G8528152
UPC #
-
Country of Origin
China

Dimensions

Diameter
75 mm
Labware Height - Metric
209 mm
Labware Height - English
8.2 in
Height
9"
Body Diameter
75 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Venting
Vented
Cap Material
Polypropylene
Vented/Nonvented
Vented
Labware Closure Color
Blue
Labware Imprinting
Isopropanol
Labware Closure Material
Polypropylene
Bottle Material
LDPE
Labware Body Color
White
Wash Bottle Style
Standard Spout
Labware Body Material
LDPE
Labware Capacity - English
16 oz
Imprinting
Isopropanol
Labware Capacity - Metric
500 mL
Opacity
Translucent
Cap Color
Blue
Labware Basic Material
Plastic
Spout Style
Standard Spout
Labware Clarity
Translucent
Color
Translucent
Standards
NFPA
Capacity - English
16.9 fl oz
Closure Included
Yes
Clarity
Translucent
Numbers of Bottles Included
5
Body Material
LDPE
Product Type
Wash Bottle
Closure Color
Blue
Closure Style
Screw On
Basic Material
Plastic
Body Color
White
Capacity - Metric
500 mL

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Isopropanol, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 75 mm, Closure Color Blue, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw On, Numbers of Bottles Included 5, Standards NFPA, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.