Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle 500mL, PK5

  • Mfr # 506995-0004

  • Zoro # G4752221


product price: $54.79
/pk 5, $10.96/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
75 mm
Capacity
500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506995-0004
Zoro #
G4752221
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
75 mm
Labware Height - English
6.5 in
Height
9"
Labware Height - Metric
165 mm
Body Diameter
75 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Imprinting
Write-On
Venting
Vented
Labware Imprinting
Write-On
Labware Body Material
LDPE
Bottle Material
LDPE
Labware Closure Material
Polypropylene
Vented/Nonvented
Vented
Cap Color
Red
Wash Bottle Style
Standard Spout
Color
Translucent
Labware Closure Color
Red
Opacity
Translucent
Spout Style
Standard Spout
Labware Capacity - Metric
500 mL
Cap Material
Polypropylene
Labware Basic Material
Plastic
Labware Body Color
Clear
Labware Clarity
Translucent
Labware Capacity - English
16 oz
Standards
COSHH
Clarity
Transparent
Closure Included
Yes
Body Color
Clear
Closure Style
Screw On
Capacity - Metric
500 mL
Numbers of Bottles Included
5
Body Material
LDPE
Product Type
Wash Bottle
Basic Material
Plastic
Capacity - English
16.9 fl oz
Closure Color
Red

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Write-On, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 75 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards COSHH, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.