Zoro Homepage

Translucent, Wash Bottle, PK5

  • Mfr # 3UUN9

  • Zoro # G4060752


product price: $41.49
/pk 5, $8.30/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
75 mm
Capacity
500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UUN9
Zoro #
G4060752
UPC #
-
Country of Origin
China

Dimensions

Diameter
75 mm
Labware Height - Metric
165 mm
Labware Height - English
6.5 in
Height
9"
Mouth Size
Wide
Body Diameter
75 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Labware Imprinting
No Imprinting
Labware Body Material
LDPE
Labware Capacity - English
16 oz
Cap Material
Polypropylene
Wash Bottle Style
Standard Spout
Labware Basic Material
Plastic
Cap Color
Green
Labware Closure Color
Green
Color
Translucent
Spout Style
Standard Spout
Labware Closure Material
Polypropylene
Venting
Non-Vented
Labware Body Color
Clear
Opacity
Translucent
Labware Clarity
Translucent
Labware Capacity - Metric
500 mL
Vented/Nonvented
Nonvented
Bottle Material
LDPE
Imprinting
No Imprinting
Closure Color
Green
Closure Style
Screw On
Clarity
Transparent
Closure Included
Yes
Capacity - English
16.9 fl oz
Body Color
Clear
Capacity - Metric
500 mL
Numbers of Bottles Included
5
Basic Material
Plastic
Body Material
LDPE
Product Type
Wash Bottle

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting No Imprinting, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 75 mm, Closure Color Green, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.