Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent, Wash Bottle, PK5

  • Mfr # 506915-0002

  • Zoro # G4106837


product price: $35.19
/pk 5, $7.04/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
64 mm
Capacity
500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506915-0002
Zoro #
G4106837
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
64 mm
Height
10-3/16"
Labware Height - Metric
185 mm
Labware Height - English
7.3 in
Body Diameter
64 mm
Mouth Size
Narrow

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Imprinting
Distilled Water
Cap Material
Polypropylene
Labware Basic Material
Plastic
Opacity
Translucent
Color
Translucent
Labware Body Material
LDPE
Labware Closure Color
White
Spout Style
Standard Spout
Labware Imprinting
Distilled Water
Labware Capacity - English
16 oz
Venting
Non-Vented
Labware Closure Material
Polypropylene
Wash Bottle Style
Standard Spout
Vented/Nonvented
Nonvented
Labware Body Color
Clear
Bottle Material
LDPE
Labware Capacity - Metric
500 mL
Labware Clarity
Translucent
Cap Color
White
Closure Color
White
Capacity - English
16.9 fl oz
Closure Style
Swivel
Product Type
Wash Bottle
Body Color
Clear
Capacity - Metric
500 mL
Closure Included
Yes
Numbers of Bottles Included
5
Clarity
Transparent
Basic Material
Plastic
Body Material
LDPE

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Distilled Water, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 64 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Swivel, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.