Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent/ White 500mL Wash Bottle, PK5

  • Mfr # 506935-0001

  • Zoro # G3937893


product price: $41.79
/pk 5, $8.36/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
75 mm
Capacity
500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506935-0001
Zoro #
G3937893
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
75 mm
Labware Height - English
6.5 in
Height
5-5/7"
Labware Height - Metric
165 mm
Body Diameter
75 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Opacity
Translucent
Spout Style
Standard Spout
Labware Imprinting
No Imprinting
Color
Translucent
Wash Bottle Style
Standard Spout
Labware Closure Material
Polypropylene
Labware Capacity - English
16 oz
Labware Body Material
LDPE
Cap Color
Natural
Venting
Non-Vented
Labware Basic Material
Plastic
Labware Closure Color
White
Bottle Material
LDPE
Labware Clarity
Translucent
Vented/Nonvented
Nonvented
Labware Body Color
Clear
Labware Capacity - Metric
500 mL
Cap Material
Polypropylene
Imprinting
No Imprinting
Basic Material
Plastic
Closure Color
White
Clarity
Transparent
Capacity - Metric
500 mL
Body Material
LDPE
Closure Style
Screw On
Body Color
Clear
Closure Included
Yes
Product Type
Wash Bottle
Capacity - English
16.9 fl oz
Numbers of Bottles Included
5

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting No Imprinting, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 75 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.