Zoro Homepage

Vial Sample, 2.5mL, PK100

  • Mfr # 226245-02

  • Zoro # G4701462


product price: $68.65
/pk 100, $0.69/ea

Key Features

Capacity
2.5ml
Labware Basic Material
Plastic
Includes Closure
Yes
Dia.
.55"
Closure Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226245-02
Zoro #
G4701462
UPC #
-
Country of Origin
Italy

Dimensions

Dia.
.55"
Height
1.24"
Neck Size
14 mm
Labware Inside Dia. - Metric
12 mm
Labware Height - Metric
31.5 mm
Labware Height - English
1.24 in
Labware Inside Dia. - English
0.48 in
Inside Diameter - Metric
12 mm
Body Diameter - Metric
14 mm
Overall Height - Metric
31.5 mm

Details

Item
Sample Vial
Capacity
2.5ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Special Features
Flat Bottomed, Push-In Friction Fit Hinged Lids, Suitable for Foodstuff, used as Weighing Containers, Wall Thickness Approximately 1 mm, Withstand Temperatures upto 80 Degrees C
Labware Body Material
LDPE
Color
Translucent
Labware Capacity - English
0.085 oz
Labware Clarity
Translucent
Autoclavable
No
Vial Style
Sample
Labware Closure Material
LDPE
Labware Capacity - Metric
2.5 mL
Labware Body Color
White
Labware Closure Liner Material
Unlined
Material of Construction
Low Density Polyethylene
Vial Type
Sample
Body Material
LDPE
Number of Vials Included
100
Body Color
Translucent
Product Type
Vial
Closure Liner Material
Unlined
Closure Type
Hinged Lid
Clarity
Translucent
Basic Material
Plastic
Capacity - Metric
2.5 mL
Capacity - English
0.08 fl oz

Description

Sample Vial, Capacity - Metric 2.5 mL, Capacity - English 0.08 fl oz, Body Diameter - Metric 14 mm, Product Type Vial, Vial Type Sample, Body Material LDPE, Includes Closure Yes, Closure Material LDPE, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size 14 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Translucent, Glassware Class Not Applicable, Overall Height - Metric 31.5 mm, Number of Vials Included 100, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.