Zoro Homepage

Vial Sample, 8mL, PK100

  • Mfr # 226245-08

  • Zoro # G4688625


product price: $69.15
/pk 100, $0.69/ea

Key Features

Capacity
8mL
Labware Basic Material
Plastic
Includes Closure
Yes
Dia.
0.67"
Closure Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226245-08
Zoro #
G4688625
UPC #
-
Country of Origin
Italy

Dimensions

Dia.
0.67"
Height
2.27"
Neck Size
17.2 mm
Labware Inside Dia. - English
0.59 in
Labware Height - English
2.27 in
Labware Inside Dia. - Metric
15 mm
Labware Height - Metric
57.6 mm
Body Diameter - Metric
17.2 mm
Inside Diameter - Metric
15 mm
Overall Height - Metric
57.6 mm

Details

Item
Sample Vial
Capacity
8mL
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Special Features
Flat Bottomed, Push-In Friction Fit Hinged Lids, Suitable for Foodstuff, used as Weighing Containers, Wall Thickness Approximately 1 mm, Withstand Temperatures upto 80 Degrees C
Labware Body Material
LDPE
Labware Closure Liner Material
Unlined
Color
Translucent
Labware Clarity
Translucent
Material of Construction
Low Density Polyethylene
Labware Closure Material
LDPE
Autoclavable
No
Labware Capacity - English
0.27 oz
Vial Style
Sample
Labware Body Color
White
Labware Capacity - Metric
8 mL
Closure Liner Material
Unlined
Capacity - English
0.27 fl oz
Basic Material
Plastic
Clarity
Translucent
Body Color
Translucent
Vial Type
Sample
Closure Type
Hinged Lid
Number of Vials Included
100
Capacity - Metric
8 mL
Body Material
LDPE
Product Type
Vial

Description

Sample Vial, Capacity - Metric 8 mL, Capacity - English 0.27 fl oz, Body Diameter - Metric 17.2 mm, Product Type Vial, Vial Type Sample, Body Material LDPE, Includes Closure Yes, Closure Material LDPE, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size 17.2 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Translucent, Glassware Class Not Applicable, Overall Height - Metric 57.6 mm, Number of Vials Included 100, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.