Zoro Homepage

Wash Bottle, 500 mL, 75 mm Dia, PK5

  • Mfr # WGW802P

  • Zoro # G407111245


product price: $51.15
/pk 5, $10.23/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Diameter
75 mm
Labware Height - English
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGW802P
Zoro #
G407111245
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
75 mm
Labware Height - English
6.5 in
Labware Height - Metric
165 mm
Mouth Size
Wide
Body Diameter
75 mm

Details

Item
Wash Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Labware Basic Material
Plastic
Labware Closure Color
Red
Labware Capacity - English
16.9 oz
Labware Imprinting
Acetone
Labware Capacity - Metric
500 mL
Labware Clarity
Translucent
Imprinting
Acetone
Standards
GHS
Labware Body Material
LDPE
Labware Closure Material
LDPE
Spout Style
Integrated Spout
Vented/Nonvented
Vented
Labware Body Color
Red
Product Type
Wash Bottle
Closure Included
Yes
Body Material
LDPE
Capacity - English
16.9 fl oz
Body Color
Red
Clarity
Transparent
Basic Material
Plastic
Numbers of Bottles Included
5
Closure Style
Screw On
Closure Color
Red
Capacity - Metric
500 mL

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Acetone, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material LDPE, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color Red, Body Diameter 75 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards GHS, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.