Zoro Homepage

Wash Bottle, 500 mL, 75 mm Dia, PK5

  • Mfr # WGW805P

  • Zoro # G407111252


product price: $55.29
/pk 5, $11.06/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Diameter
75 mm
Spout Style
Integrated Spout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGW805P
Zoro #
G407111252
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
75 mm
Labware Height - Metric
165 mm
Labware Height - English
6.5 in
Body Diameter
75 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Spout Style
Integrated Spout
Labware Body Color
Orange
Labware Imprinting
Isopropanol
Labware Basic Material
Plastic
Labware Capacity - Metric
500 mL
Vented/Nonvented
Vented
Labware Clarity
Translucent
Labware Closure Color
Orange
Labware Capacity - English
16.9 oz
Labware Closure Material
LDPE
Standards
GHS
Imprinting
Ethanol
Labware Body Material
LDPE
Product Type
Wash Bottle
Closure Style
Screw On
Basic Material
Plastic
Numbers of Bottles Included
5
Body Material
LDPE
Capacity - English
16.9 fl oz
Body Color
Orange
Closure Included
Yes
Capacity - Metric
500 mL
Clarity
Transparent
Closure Color
Orange

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Ethanol, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material LDPE, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color Orange, Body Diameter 75 mm, Closure Color Orange, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards GHS, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.