Zoro Homepage
This item is Discontinued.
Dynalon Translucent, Wash Bottle 500mL, 5 Pack 506915-0005

Translucent, Wash Bottle 500mL, 5 Pack (Discontinued)

  • Mfr # 506915-0005
  • Zoro # G6592887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506915-0005
Zoro #
G6592887
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
10-3/16"
Labware Height - English
7.3 in
Labware Height - Metric
185 mm
Diameter
2 1/2"

Details

Item
Wash Bottle
Capacity
500mL
Autoclavable
No
Color
Translucent
Venting
Non-Vented
Labware Body Color
Clear
Opacity
Translucent
Labware Basic Material
Plastic
Labware Body Material
LDPE
Vented/Nonvented
Nonvented
Imprinting
Methanol
Wash Bottle Style
Standard Spout
Labware Clarity
Translucent
Cap Color
Green
Labware Imprinting
Methanol
Bottle Material
LDPE
Labware Closure Color
Green
Labware Capacity - English
16 oz
Labware Closure Material
Polypropylene
Labware Capacity - Metric
500mL
Cap Material
Polypropylene
Mouth
Narrow
Spout Style
Standard Spout

Description

Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.