Zoro Homepage

Wash Bottle, LDPE, Non-Vented, 500mL, PK6

  • Mfr # 506915-0001

  • Zoro # G0226149


product price: $47.59
/pk 6, $7.93/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
64 mm
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506915-0001
Zoro #
G0226149
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
64 mm
Labware Height - English
7.3 in
Labware Height - Metric
185 mm
Mouth Size
Narrow
Body Diameter
64 mm

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Water, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 64 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Swivel, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.