Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, White, Non-Vented, 1000mL, PK12

  • Mfr # 506805-1000G

  • Zoro # G0226499


product price: $69.99
/pk 12, $5.83/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
80 mm
Labware Height - English
9.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506805-1000G
Zoro #
G0226499
UPC #
-
Country of Origin
China

Dimensions

Diameter
80 mm
Labware Height - English
9.45 in
Labware Height - Metric
240 mm
Mouth Size
Narrow
Body Diameter
80 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Labware Capacity - English
32 oz
Labware Closure Color
White
Labware Clarity
Translucent
Spout Style
Standard Spout
Labware Imprinting
No Imprinting
Vented/Nonvented
Nonvented
Labware Capacity - Metric
1,000 mL
Labware Body Material
LDPE
Labware Basic Material
Plastic
Labware Body Color
Clear
Wash Bottle Style
Standard Spout
Labware Closure Material
Polypropylene
Imprinting
No Imprinting
Capacity - English
33.81 fl oz
Body Color
Clear
Product Type
Wash Bottle
Numbers of Bottles Included
5
Body Material
LDPE
Closure Color
White
Capacity - Metric
1 L
Closure Style
Swivel
Closure Included
Yes
Basic Material
Plastic
Clarity
Transparent

Description

Wash Bottle, Capacity - Metric 1 L, Imprinting No Imprinting, Capacity - English 33.81 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 80 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Swivel, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.