Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, White, Non-Vented, 500mL, PK6

  • Mfr # 506965-0003

  • Zoro # G0226182


product price: $49.45
/pk 6, $8.24/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
75 mm
Labware Capacity - Metric
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506965-0003
Zoro #
G0226182
UPC #
-
Country of Origin
China

Dimensions

Diameter
75 mm
Labware Height - English
6.5 in
Labware Height - Metric
165 mm
Body Diameter
75 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Labware Capacity - Metric
500 mL
Labware Closure Material
Polypropylene
Vented/Nonvented
Nonvented
Wash Bottle Style
Standard Spout
Labware Clarity
Translucent
Labware Capacity - English
16 oz
Labware Basic Material
Plastic
Labware Imprinting
Deionized Water
Labware Body Color
Clear
Labware Body Material
LDPE
Labware Closure Color
White
Spout Style
Standard Spout
Imprinting
Deionized Water
Closure Color
White
Closure Style
Screw On
Product Type
Wash Bottle
Body Material
LDPE
Capacity - Metric
500 mL
Clarity
Transparent
Basic Material
Plastic
Closure Included
Yes
Capacity - English
16.9 fl oz
Body Color
Clear
Numbers of Bottles Included
5

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Deionized Water, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 75 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.