Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, White, Vented, 250mL, PK3

  • Mfr # 506475-0001

  • Zoro # G0226331


product price: $32.69
/pk 3, $10.90/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
60 mm
Labware Capacity - English
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506475-0001
Zoro #
G0226331
UPC #
-
Country of Origin
China

Dimensions

Diameter
60 mm
Labware Height - English
5.7 in
Labware Height - Metric
145 mm
Mouth Size
Wide
Body Diameter
60 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Labware Capacity - English
8 oz
Labware Clarity
Translucent
Labware Capacity - Metric
250 mL
Labware Body Material
LDPE
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Labware Imprinting
Write-On
Vented/Nonvented
Vented
Wash Bottle Style
Standard Spout
Labware Closure Color
White
Labware Basic Material
Plastic
Spout Style
Standard Spout
Standards
NFPA
Imprinting
Write-On
Capacity - Metric
250 mL
Body Material
LDPE
Closure Style
Screw On
Numbers of Bottles Included
5
Clarity
Transparent
Body Color
Clear
Capacity - English
8.45 fl oz
Product Type
Wash Bottle
Basic Material
Plastic
Closure Color
White
Closure Included
Yes

Description

Wash Bottle, Capacity - Metric 250 mL, Imprinting Write-On, Capacity - English 8.45 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 60 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards NFPA, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.