Zoro Homepage

Wash Bottle, White, Vented, 250mL, PK6

  • Mfr # 506475-0001G

  • Zoro # G0226359


product price: $64.55
/pk 6, $10.76/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
60 mm
Labware Height - English
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506475-0001G
Zoro #
G0226359
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
60 mm
Labware Height - English
5.7 in
Labware Height - Metric
145 mm
Body Diameter
60 mm
Mouth Size
Wide

Description

Wash Bottle, Capacity - Metric 250 mL, Imprinting Write-On, Capacity - English 8.45 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 60 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.