Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weighing Bottles 190 ML, PK10

  • Mfr # 261154-0006

  • Zoro # G7114213


product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261154-0006
Zoro #
G7114213
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
59 mm
Labware Height - Metric
88 mm
Labware Width - English
2.5 in
Height
88mm
Width
2-1/2"
Labware Height - English
3.5 in
Overall Height - Metric
88 mm
Overall Width - Metric
63.5 mm
Mouth Size
Wide
Body Diameter - Metric
59 mm

Details

Item
Weighing Bottle
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
190mL
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Body Material
Polypropylene
Bottle/Jar Type
Weighing
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
190 mL
Labware Clarity
Translucent
Special Features
For Liquids or Solids, No Internal Shoulder Eliminates Need for Spatulas, Reusable, Suitable for Food Stuff
Labware Body Color
Clear
Labware Closure Type
Snap On
Pre-Cleaned
None
Labware Capacity - English
6.5 oz
Standards
FDA, REACH, RoHS
Closure Liner Material
Unlined
Capacity - Metric
190 mL
Closure Type
Push In
Body Color
Clear
Jar Type
Weighing
Body Material
Polypropylene
Clarity
Translucent
Closure Included
Yes
Closure Color
White/Clear
Capacity - English
6.4 fl oz
Graduated
No
Basic Material
Plastic

Description

Weighing Bottle, Capacity - Metric 190 mL, Capacity - English 6.4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 59 mm, Body Material Polypropylene, Overall Height - Metric 88 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Push In, Closure Material Phenolic, Closure Color White/Clear, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Weighing, Clarity Translucent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.