Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weighing Bottles 20 ML, PK10

  • Mfr # 261154-0001

  • Zoro # G7082056


product price: $65.65
/pk 10, $6.57/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261154-0001
Zoro #
G7082056
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
40 mm
Width
1-7/10"
Labware Height - English
1.1 in
Labware Width - English
1.7 in
Height
29mm
Labware Height - Metric
29 mm
Body Diameter - Metric
40 mm
Mouth Size
Wide
Overall Height - Metric
29 mm
Overall Width - Metric
43.18 mm

Details

Item
Weighing Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
20ml
Labware Clarity
Translucent
Includes Closure
Yes
Labware Body Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White Clear
Labware Basic Material
Plastic
Labware Capacity - English
0.7 oz
Labware Capacity - Metric
20 mL
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Closure Material
Polypropylene
Labware Closure Type
Snap On
Bottle/Jar Type
Weighing
Labware Body Color
Clear
Special Features
For Liquids or Solids, No Internal Shoulder Eliminates Need for Spatulas, Reusable, Suitable for Food Stuff
Standards
FDA, REACH, RoHS
Closure Color
White/Clear
Numbers of Jars Included
10
Closure Included
Yes
Basic Material
Plastic
Closure Type
Push In
Capacity - Metric
20 mL
Capacity - English
0.7 fl oz
Body Material
Polypropylene
Graduated
No
Jar Type
Weighing
Body Color
Clear
Closure Liner Material
Unlined
Clarity
Translucent

Description

Weighing Bottle, Capacity - Metric 20 mL, Capacity - English 0.7 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 40 mm, Body Material Polypropylene, Overall Height - Metric 29 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Push In, Closure Material Polypropylene, Closure Color White/Clear, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Weighing, Clarity Translucent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.