Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weighing Bottles 23 ML, PK10

  • Mfr # 261154-0002

  • Zoro # G6585713


product price: $67.99
/pk 10, $6.80/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261154-0002
Zoro #
G6585713
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
30 mm
Width
1-3/10"
Height
48mm
Labware Height - English
1.9 in
Labware Width - English
1.3 in
Labware Height - Metric
48 mm
Overall Height - Metric
48 mm
Body Diameter - Metric
30 mm
Mouth Size
Wide
Overall Width - Metric
33.02 mm

Details

Item
Weighing Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
23mL
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Closure Type
Snap On
Labware Capacity - Metric
23 mL
Pre-Cleaned
None
Labware Capacity - English
0.8 oz
Labware Clarity
Translucent
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Closure Color
White Clear
Special Features
For Liquids or Solids, No Internal Shoulder Eliminates Need for Spatulas, Reusable, Suitable for Food Stuff
Labware Body Color
Clear
Bottle/Jar Type
Weighing
Graduation Range
Not Specified
Labware Body Material
Polypropylene
Labware Closure Material
Polypropylene
Standards
FDA, REACH, RoHS
Body Material
Polypropylene
Graduated
No
Clarity
Translucent
Capacity - Metric
23 mL
Body Color
Clear
Jar Type
Weighing
Closure Color
White/Clear
Basic Material
Plastic
Closure Included
Yes
Closure Liner Material
Unlined
Closure Type
Push In
Capacity - English
0.8 fl oz

Description

Weighing Bottle, Capacity - Metric 23 mL, Capacity - English 0.8 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 30 mm, Body Material Polypropylene, Overall Height - Metric 48 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Push In, Closure Material Polypropylene, Closure Color White/Clear, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Weighing, Clarity Translucent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.