Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weighing Bottles 30 ML, PK10

  • Mfr # 261154-0003

  • Zoro # G6563776


product price: $59.25
/pk 10, $5.93/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261154-0003
Zoro #
G6563776
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
49 mm
Labware Height - Metric
29 mm
Labware Width - English
2 in
Width
2"
Height
29mm
Labware Height - English
1.1 in
Body Diameter - Metric
49 mm
Mouth Size
Wide
Overall Width - Metric
50.8 mm
Overall Height - Metric
29 mm

Details

Item
Weighing Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
30ml
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Closure Type
Snap On
Bottle/Jar Type
Weighing
Labware Basic Material
Plastic
Special Features
For Liquids or Solids, No Internal Shoulder Eliminates Need for Spatulas, Reusable, Suitable for Food Stuff
Labware Closure Material
Polypropylene
Labware Capacity - Metric
30 mL
Labware Closure Color
White Clear
Labware Body Material
Polypropylene
Labware Capacity - English
1 oz
Includes Closure
Yes
Pre-Cleaned
None
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Clarity
Translucent
Standards
FDA, REACH, RoHS
Closure Color
White/Clear
Body Material
Polypropylene
Closure Included
Yes
Capacity - English
1 fl oz
Closure Type
Push In
Body Color
Clear
Basic Material
Plastic
Graduated
No
Clarity
Translucent
Capacity - Metric
30 mL
Jar Type
Weighing
Closure Liner Material
Unlined

Description

Weighing Bottle, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 49 mm, Body Material Polypropylene, Overall Height - Metric 29 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Push In, Closure Material Polypropylene, Closure Color White/Clear, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Weighing, Clarity Translucent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.