Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weighing Bottles 360 ML, PK10

  • Mfr # 261154-0007

  • Zoro # G6415491


product price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261154-0007
Zoro #
G6415491
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
70 mm
Width
2-9/10"
Labware Height - Metric
118 mm
Labware Width - English
2.9 in
Height
118mm
Labware Height - English
4.7 in
Mouth Size
Wide
Overall Height - Metric
118 mm
Body Diameter - Metric
70 mm
Overall Width - Metric
73.66 mm

Details

Item
Weighing Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
360mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Snap On
Labware Basic Material
Plastic
Includes Closure
Yes
Graduation Range
Not Specified
Labware Clarity
Translucent
Special Features
For Liquids or Solids, No Internal Shoulder Eliminates Need for Spatulas, Reusable, Suitable for Food Stuff
Labware Body Color
Clear
Labware Capacity - Metric
360 mL
Labware Capacity - English
12 oz
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Bottle/Jar Type
Weighing
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Labware Body Material
Polypropylene
Standards
FDA, REACH, RoHS
Body Material
Polypropylene
Capacity - Metric
360 mL
Closure Type
Push In
Body Color
Clear
Basic Material
Plastic
Closure Included
Yes
Closure Color
White/Clear
Clarity
Translucent
Jar Type
Weighing
Closure Liner Material
Unlined
Capacity - English
12.2 fl oz
Graduated
No

Description

Weighing Bottle, Capacity - Metric 360 mL, Capacity - English 12.2 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 70 mm, Body Material Polypropylene, Overall Height - Metric 118 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Push In, Closure Material Polypropylene, Closure Color White/Clear, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Weighing, Clarity Translucent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.