Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide-Mouth Jar, 1 Gallon, PK24

  • Mfr # 600335

  • Zoro # G4226713


product price: $218.39
/pk 24, $9.10/ea
Free Shipping & Returns

Key Features

Closure Material
Metal
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
152 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600335
Zoro #
G4226713
UPC #
-
Country of Origin
United States

Dimensions

Diameter
152 mm
Labware Height - English
10 in
Screw Closure Size
28/400mm
Labware Height - Metric
254 mm
Height
254mm
Mouth Size
Wide
Overall Height - Metric
254 mm
Body Diameter - Metric
152 mm

Details

Item
Jar
Closure Material
Metal
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
128 oz.
Special Features
Wide mouth is perfect for solids and powders.
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Clarity
Translucent
Labware Closure Material
Metal
Labware Closure Color
White Clear
Labware Capacity - English
1 gal
Labware Capacity - Metric
4 L
Labware Basic Material
Plastic
Labware Body Material
HDPE
Graduation Range
Not Specified
Labware Body Color
Clear
Pre-Cleaned
None
Includes Closure
Yes
Standards
FDA, RoHS
Body Color
Natural
Numbers of Jars Included
24
Closure Liner Material
Unlined
Basic Material
Plastic
Body Material
HDPE
Closure Type
Screw On
Closure Included
Yes
Capacity - English
1 gal
Capacity - Metric
3.79 L
Closure Color
White
Clarity
Translucent

Description

Jar, Capacity - Metric 3.79 L, Capacity - English 1 gal, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 152 mm, Body Material HDPE, Overall Height - Metric 254 mm, Pre-Cleaned None, Autoclavable No, Closure Type Screw On, Closure Material Metal, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Clarity Translucent, Special Features Wide mouth is perfect for solids and powders., Basic Material Plastic, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.