Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Mouth Jar, 1200 mL, Plastic, PK5

  • Mfr # 421185

  • Zoro # G4050261


product price: $41.65
/pk 5, $8.33/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Diameter
4.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421185
Zoro #
G4050261
UPC #
190735563571
Country of Origin
United States

Dimensions

Diameter
4.875 in
Labware Height - English
5.2 in
Height
5-1/5"
Labware Height - Metric
132 mm
Body Diameter - Metric
120 mm
Mouth Size
Wide
Overall Height - Metric
132 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Capacity
1,200mL/40 oz.
Labware Closure Type
Screw On
Bottle/Jar Shape
Straight Side Round
Graduation Range
Not Specified
Pre-Cleaned
None
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Polypropylene
Labware Capacity - Metric
1,183 mL
Labware Clarity
Translucent
Labware Closure Material
Polypropylene
Labware Capacity - English
40 oz
Labware Basic Material
Plastic
Labware Body Color
Clear
Labware Closure Color
White Clear
Standards
FDA, RoHS
Closure Liner Material
Unlined
Numbers of Jars Included
24
Closure Included
Yes
Closure Color
White
Capacity - English
40 fl oz
Capacity - Metric
1.18 L
Clarity
Translucent
Basic Material
Plastic
Closure Type
Screw On
Body Color
White
Body Material
Polypropylene

Description

Jar, Capacity - Metric 1.18 L, Capacity - English 40 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 120 mm, Body Material Polypropylene, Overall Height - Metric 132 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Clarity Translucent, Basic Material Plastic, Shape Straight Side Round, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.