Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Mouth Jar, 64 oz., PK24

  • Mfr # 626335

  • Zoro # G4222023


product price: $133.99
/pk 24, $5.58/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
149 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626335
Zoro #
G4222023
UPC #
-
Country of Origin
United States

Dimensions

Diameter
149 mm
Labware Height - Metric
160 mm
Height
160mm
Labware Height - English
6.3 in
Screw Closure Size
120mm
Body Diameter - Metric
149 mm
Mouth Size
Wide
Overall Height - Metric
160 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
64 oz.
Bottle/Jar Shape
Round
Labware Capacity - English
0.5 gal
Labware Basic Material
Plastic
Special Features
Wide mouth is perfect for solids and powders.
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Color
White Clear
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Labware Clarity
Translucent
Labware Capacity - Metric
2 L
Standards
FDA, RoHS
Body Color
Natural
Capacity - Metric
1.89 L
Closure Liner Material
Unlined
Clarity
Translucent
Basic Material
Plastic
Closure Included
Yes
Numbers of Jars Included
24
Body Material
HDPE
Closure Color
White
Capacity - English
64 fl oz
Closure Type
Screw On

Description

Jar, Capacity - Metric 1.89 L, Capacity - English 64 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 149 mm, Body Material HDPE, Overall Height - Metric 160 mm, Pre-Cleaned None, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Clarity Translucent, Special Features Wide mouth is perfect for solids and powders., Basic Material Plastic, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.