Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide-Mouth Jars, 30mL/1 oz., PK12

  • Mfr # 421115

  • Zoro # G3981634


product price: $13.89
/pk 12, $1.16/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421115
Zoro #
G3981634
UPC #
-
Country of Origin
United States

Dimensions

Diameter
43 mm
Labware Height - English
1.7 in
Height
43mm
Labware Height - Metric
43 mm
Mouth Size
Wide
Body Diameter - Metric
43 mm
Overall Height - Metric
43 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
30mL/1 oz.
Graduation Range
Not Specified
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Basic Material
Plastic
Labware Capacity - Metric
30 mL
Labware Capacity - English
1 oz
Bottle/Jar Shape
Round
Labware Body Material
Polypropylene
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Clarity
Translucent
Labware Body Color
Clear
Standards
FDA, RoHS
Clarity
Transparent
Body Material
Polypropylene
Closure Type
Screw On
Closure Included
Yes
Closure Color
White
Capacity - English
1 fl oz
Capacity - Metric
30 mL
Body Color
Clear
Basic Material
Plastic
Numbers of Jars Included
12
Closure Liner Material
Unlined

Description

Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 43 mm, Body Material Polypropylene, Overall Height - Metric 43 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Plastic, Shape Round, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.