Zoro Homepage

1" Drive Deep Socket, Black Phosphate, Tools 2-5/16" X 1" Drive, 6 Point Deep Length

  • Mfr # D025574

  • Zoro # G200874583


product price: $72.39
/ea

Key Features

Drive Size
1"
Size
2-5/16"
Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D025574
Zoro #
G200874583
UPC #
67965109520
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
2-5/16"
Socket Depth
Deep

Details

Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
Socket Shape
Drive Type: 6 Point
Impact Rated
Yes

Description

Size: 2-5/16". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.