Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive Standard Socket, Black Phosphate, Tools 2-7/8" X 1" Drive, 6 Point Standard Length

  • Mfr # D025386

  • Zoro # G200870554


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Size
2-7/8"
Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D025386
Zoro #
G200870554
UPC #
67965108943
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
2-7/8"
Socket Depth
Standard

Details

Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
Impact Rated
Yes
Socket Shape
Drive Type: 6 Point

Description

Size: 2-7/8". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.