Zoro Homepage

1" Drive Standard Socket, Black Phosphate, Tools 36MM X 1" Drive, 6 Point Standard Length

  • Mfr # D025036

  • Zoro # G200870585


product price: $22.89
/ea

Key Features

Size
36 mm
SAE or Metric
Metric
Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D025036
Zoro #
G200870585
UPC #
067965109162
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
36 mm
Socket Depth
Standard

Details

SAE or Metric
Metric
Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
Impact Rated
Yes
Socket Shape
Drive Type: 6 Point

Description

Size: 36mm. 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.