Zoro Homepage

1/2" Dr 14Pcs 6 Point, Deep Impact, Metric Socket Set, 10mm - 23mm

  • Mfr # D018022

  • Zoro # G700870665


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
Black Phosphate
Measurement Type
Metric
Socket Shape
Drive Type: 6 Point
Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D018022
Zoro #
G700870665
UPC #
067965077867
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Finish
Black Phosphate
Measurement Type
Metric
Socket Shape
Drive Type: 6 Point
Type
Impact Socket
Impact Rated
Yes

Description

Contains: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23mm. Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards. Packaged in: Rail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.