
1/2" Drive Deep Socket, Black Phosphate, Tools 1/2" Drive 6 Point SAE, 1-3/8" Deep Length
Mfr # D014544
Zoro # G600870628
product price: $23.25
/eaKey Features
Size
1-3/8"
SAE or Metric
SAE
Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D014544
Zoro #
G600870628
UPC #
067965076143
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1-3/8"
Socket Depth
Deep
Details
SAE or Metric
SAE
Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
Socket Shape
Drive Type: 6 Point
Impact Rated
Yes
Description
Size: 1-3/8". Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.