Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12Pcs Metric Stubby Flex Head, Combo Ratcheting Wrench Set, 8mm-19mm

  • Mfr # D076608

  • Zoro # G400875021


product price: $183.13
/ea
Free Shipping & Returns

Key Features

Finish
Mirror Chrome
Size
8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
Wrench Style
Ratcheting Wrench
Number of Points
12 Point
Wrench Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D076608
Zoro #
G400875021
UPC #
067965081864
Country of Origin
Taiwan, Province of China

Dimensions

Size
8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm

Details

Finish
Mirror Chrome
Wrench Style
Ratcheting Wrench
Number of Points
12 Point
Wrench Material
Steel
Measurement Type
Metric
Standards
ANSI

Description

This Dynamic D076608 12Pcs Metric Stubby Flex Head, Combo Ratcheting Wrench Set is a must-have for your toolbox. It includes the most popular sizes of wrenches that are perfect for automotive work. The flexible head pivots 90 degrees in either direction to provide greater access in confined spaces. The chrome finish ensures maximum resistance against corrosion and is also compact and stubby which makes it ideal for working in tight spaces. Meets ANSI standards, making this set ideal for both home use and professional work. With the Dynamic D076608 12Pcs Metric Stubby Flex Head, Combo Ratcheting Wrench Set you will always be prepared to tackle your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.