Zoro Homepage

1/4" Drive, 6mm Metric Socket, 6 Points

  • Mfr # D003206

  • Zoro # G200870837


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Standards
ANSI
Socket Depth
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D003206
Zoro #
G200870837
UPC #
067965071636
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
6mm
Socket Depth
Deep

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Standards
ANSI
Measurement Type
Metric
Type
Hand Socket
Socket Shape
Drive Type: 6 Point

Description

Size: 6mm. Drive Type: 6 Point. 1/4" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.