
1/4" Drive, 9/16" SAE Socket, 12 Points
Mfr # D003418
Zoro # G500870759
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ANSI
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D003418
Zoro #
G500870759
UPC #
067965071933
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
9/16"
Socket Depth
Standard
Details
Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ANSI
Measurement Type
SAE
Type
Hand Socket
Socket Shape
Drive Type: 12 Point
Description
Size: 9/16". Drive Type: 12 Point. 1/4" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.