Zoro Homepage

3 Piece SAE Magnetic Socket Organizer Set

  • Mfr # D029100

  • Zoro # G204422742


product price: $78.45
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polymer
For Use With
Hand & Impact Sockets
Features
Tool Organizer
Overall Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D029100
Zoro #
G204422742
UPC #
067965114357
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3.75
Width
3.75
Overall Width
3.75
Outside Length
15.15
Length
15.15
Height
3.75
Size
1/4", 3/8", 1/2"

Details

Item
Tool Organizer
Color
Red
Material
Polymer
For Use With
Hand & Impact Sockets
Features
Tool Organizer
Measurement Type
SAE

Description

Drive Size: 1/4", 3/8", 1/2". Organizer with powerful magnetic base provides excellent storage of sockets. Ideal for use with regular or deep chrome and Dynamic branded impact sockets. Compatible with most chrome socket brands. Holds Dynamic impact sockets, however as diameters vary between brands universal fit isn’t guaranteed. Socket sizes clearly printed for easy identification and selection. Full length and width magnetic base keeps the sockets secure and allows mounting on the side of the toolbox or any steel surface. Rubberized base will not scratch the surface it is placed on. Holds 68 sockets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.