
3/4" Drive, 1-3/16" SAE Socket, 12 Points
Mfr # D022438
Zoro # G800871173
product price: $18.75
/eaKey Features
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ANSI
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D022438
Zoro #
G800871173
UPC #
067965078864
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-3/16"
Socket Depth
Standard
Details
Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ANSI
Measurement Type
SAE
Type
Hand Socket
Socket Shape
Drive Type: 12 Point
Description
This Dynamic D022438 Tools 3/4" Drive 12 Point SAE, 1-3/16" Standard Length, Chrome is a versatile tool. It has laser etched markings that improve size identification and differentiation between SAE and metric sizes. The large knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. The brand, part number, and size are also hard stamped into the metal surface to prevent fading or wearing off over time. Dynamic's D022438 Tools 3/4" Drive 12 Point SAE, 1-3/16" Standard Length, Chrome is something you will definitely want to equip yourself with.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.