Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive Deep Socket, Black Phosphate, Tools 3/4" Drive 6 Point Metric, 41mm Deep Length

  • Mfr # D020241

  • Zoro # G200874309


product price: $32.95
/ea

Key Features

Drive Size
3/4"
Size
41mm
SAE or Metric
Metric
Finish
Black Phosphate
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D020241
Zoro #
G200874309
UPC #
67965078185
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
41mm
Socket Depth
Deep

Details

SAE or Metric
Metric
Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
Impact Rated
Yes
Socket Shape
Drive Type: 6 Point

Description

Size: 41mm. Drive Type: 6 Point. 3/4" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.