Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive Standard Socket, Black Phosphate, Tools 3/4" Drive 6 Point SAE, 1-3/4" Standard Length

  • Mfr # D020356

  • Zoro # G900870502


product price: $24.29
/ea

Key Features

Size
1-3/4"
SAE or Metric
SAE
Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D020356
Zoro #
G900870502
UPC #
067965078369
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1-3/4"
Socket Depth
Standard

Details

SAE or Metric
SAE
Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
Socket Shape
Drive Type: 6 Point
Impact Rated
Yes

Description

Size: 1-3/4". Drive Type: 6 Point. 3/4" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.