Zoro Homepage

3/8" Drive, 10mm Metric Socket, 6 Points

  • Mfr # D008210

  • Zoro # G200870806


product price: $8.15
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Depth
Deep
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D008210
Zoro #
G200870806
UPC #
67965073579
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
10mm
Socket Depth
Deep

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Measurement Type
Metric
Standards
ANSI
Type
Hand Socket
Socket Shape
Drive Type: 6 Point

Description

Size: 10mm. Drive Type: 6 Point. 3/8" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.