Zoro Homepage

3/8" Drive, 17mm Metric Socket, 6 Points

  • Mfr # D008217

  • Zoro # G800870756


product price: $9.35
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Depth
Deep
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D008217
Zoro #
G800870756
UPC #
067965073647
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
17mm
Socket Depth
Deep

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Measurement Type
Metric
Standards
ANSI
Type
Hand Socket
Socket Shape
Drive Type: 6 Point

Description

The Dynamic D008217 Tools 3/8" Drive 6 Point Metric, 17mm Deep Length, Chrome Socket is a high-quality addition to your toolbox. It has a size of 17mm and is designed for use with 3/8" drive tools. The socket features a chrome finish that offers maximum resistance against corrosion. Large laser etched markings improve size identification and differentiation between SAE and metric sizes. This item also has knurled ring that provides superior grip for quicker and easier removal of socket from ratchets and attachments. You will be happy to have the Dynamic D008217 Tools 3/8" Drive 6 Point Metric, 17mm Deep Length, Chrome Socket on hand when you need it most.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.