Zoro Homepage

3/8" Drive, 3/8" SAE Socket, Hex Points

  • Mfr # D006962

  • Zoro # G300870911


product price: $18.15
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
SAE or Metric
SAE
Number of Points
Hex
Socket Depth
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D006962
Zoro #
G300870911
UPC #
067965072930
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
3/8"
Socket Depth
Long

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
Hex
Measurement Type
SAE
Standards
ANSI
Type
Hand Socket
Socket Shape
Drive Type: Hex

Description

The Dynamic D006962 Tools 3/8" Drive SAE Hex Head, 3/8" Long Ball Nose, Chrome is the perfect socket for your job. This hex head drive chrome finish socket has a laser etched marking that improves size identification and differentiation between SAE and metric sizes. It has a knurled ring to provide superior grip for quick removal from ratchets and attachments. The sockets meet ANSI standards. You will want to equip yourself with the Dynamic D006962 Tools 3/8" Drive SAE Hex Head, 3/8" Long Ball Nose, Chrome when you're on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.