Zoro Homepage

3/8" Drive, 5mm Metric Socket, Hex Points

  • Mfr # D006905

  • Zoro # G200870752


product price: $15.89
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
SAE or Metric
Metric
Number of Points
Hex
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D006905
Zoro #
G200870752
UPC #
067965072817
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
5mm
Socket Depth
Long

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
Hex
Standards
ANSI
Measurement Type
Metric
Type
Hand Socket
Socket Shape
Drive Type: Hex

Description

Size: 5mm. Bit length (inches): 2.60. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.